Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RR38600003 / ROTER
Mfr # B1HF0086060
Zoro # G510489248
product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns
$237.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand ROTER
- Replaces OEM Part RR38600003
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086060
- Zoro # G510489248
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.961 in |
Length | 18.898 in |
Details
Replaces OEM Brand | ROTER |
Replaces OEM Part | RR38600003 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0090539 is a quality replacement for ROTER / RR38600003.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 23202 (06Z-12A)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 6A, 1 or 3-Phase (ATS01N106FT)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BUYERS PRODUCTS 100 GPM Return Line Filter Head 1-1/2 Inch NPT/15 PSI Bypass (FH315)
- Beta 1 Filters Hydraulic Filtration