Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RPL2618185PWBW / NATIONAL FILTERS
Mfr # B1HF0039039
Zoro # G810479291
product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part RPL2618185PWBW
- Filter Media Cellulose/Water Removal
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0039039
- Zoro # G810479291
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 6.083 in |
Length | 17.992 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | RPL2618185PWBW |
Filter Media | Cellulose/Water Removal |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Cellulose/Water Removal |
Description
Beta 1 Filters B1HF0040429 is a quality replacement for NATIONAL FILTERS / RPL2618185PWBW.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flow Control/Silencer VFFK-C-K-R14-P (VFFK-C-K-R14-P)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- SPEEDAIRE Maintenance Kit, For 4NMJ3 (5CJF9)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- Beta 1 Filters Hydraulic Filters