Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RLWA7185 / ROYAL
Mfr # B1HF0039039
Zoro # G510480054
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand ROYAL
- Replaces OEM Part RLWA7185
- Filter Media Cellulose/Water Removal
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0039039
- Zoro # G510480054
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 6.083 in |
Length | 17.992 in |
Details
Replaces OEM Brand | ROYAL |
Replaces OEM Part | RLWA7185 |
Filter Media | Cellulose/Water Removal |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Cellulose/Water Removal |
Description
Beta 1 Filters B1HF0040747 is a quality replacement for ROYAL / RLWA7185.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2" Male G-Style Coupler (1816)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116758-13)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- MAIN FILTER Hydraulic Filter, replaces FLEETRITE HFR86212, 25 micron, Outside-In, Cellulose (MF0502896)
- Beta 1 Filters Hydraulic Filters