Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RLR425E10B / FILTREC
Mfr # B1HF0062614
Zoro # G510486186
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RLR425E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062614
- Zoro # G510486186
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 11.969 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RLR425E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0062614 is a quality replacement for FILTREC / RLR425E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-111 (F4B-SC-111)
- LIQUIDYNAMICS Prtbl Grease Pump, 35 lb. Pail, 7200 psi (13027T-S1)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (2NKY6)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- Beta 1 Filters Hydraulic Filters