Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RLR120E10B / FILTREC
Mfr # B1HF0062622
Zoro # G110486319
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RLR120E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062622
- Zoro # G110486319
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.165 in |
Length | 6.575 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RLR120E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0062622 is a quality replacement for FILTREC / RLR120E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LPV6)
- MUTUAL INDUSTRIES Mutual Industries, 1250-0-0, Standard Back, 19 Inch Height, 20 inch Width (1250-0-0)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T11O5302)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19211108)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- Beta 1 Filters Hydraulic Filters