Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RL900P5 / EPPENSTEINER
Mfr # B1HF0066883
Zoro # G410479844
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Filter Media Cellulose
- Micron Rating 5 µ
- Outside Dia. 5.591 in
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066883
- Zoro # G410479844
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 15 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | RL900P5 |
Filter Media | Cellulose |
Micron Rating | 5 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0068037 is a quality replacement for EPPENSTEINER / RL900P5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7620 DLG (7620 DLG)
- OIL SAFE Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC (102021)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- Beta 1 Filters Hydraulic Filtration