Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RL360K10 / EPPENSTEINER
Mfr # B1HF0066541
Zoro # G110480119
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part RL360K10
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066541
- Zoro # G110480119
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.016 in |
Length | 9.173 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | RL360K10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0067959 is a quality replacement for EPPENSTEINER / RL360K10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 12mm Bore, 1.57 in Small End/1.625 in Large End Barrel (1078468)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10B, Return Line, 10 micron, Outside-In (MF0062289)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- Beta 1 Filters Hydraulic Filtration