Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHR950G05B3AB1 / FILTREC
Mfr # B1HF0099037
Zoro # G110493225
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RHR950G05B3AB1
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099037
- Zoro # G110493225
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.291 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RHR950G05B3AB1 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099037 is a quality replacement for FILTREC / RHR950G05B3AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 14-1/2 L, PK50 (5050010)
- D&D Timing Belt, 3M, 9 x 246mm PL, T82 (246-3M-09)
- CARLISLE 870J6 Vee-Rib Belt (870J6)
- MI-T-M Lance with Variable Nozzle (16-0444)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- Beta 1 Filters Hydraulic Filters