Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHR660E10B / FILTREC OLD PN
Mfr # B1HF0099015
Zoro # G410491815
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part RHR660E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099015
- Zoro # G410491815
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.11 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | RHR660E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0103180 is a quality replacement for FILTREC OLD PN / RHR660E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Manual Air Hose Reel with 100ft Capacity using 3/8-in. ID Air Hose (HRM38100)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140707.00)
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- Beta 1 Filters Hydraulic Filters