Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHR185G10B3AB1 / FILTREC
Mfr # B1HF0135439
Zoro # G110492211
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RHR185G10B3AB1
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135439
- Zoro # G110492211
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 11.614 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RHR185G10B3AB1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0135439 is a quality replacement for FILTREC / RHR185G10B3AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6009C3)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2.5 lb Can, Copper (11025)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- Beta 1 Filters Hydraulic Filtration