Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHR165G10B / FILTREC OLD PN
Mfr # B1HF0135437
Zoro # G510496925
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part RHR165G10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.996 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135437
- Zoro # G510496925
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.996 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | RHR165G10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0185512 is a quality replacement for FILTREC OLD PN / RHR165G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16ER-20UN TiALN Coated External Threading & Grooving Insert (6006-4620)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- D&D 2000mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2000)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 1/2'' Bore - Die Cast (5125012)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- Beta 1 Filters Hydraulic Filters