Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHR160E10B / FILTREC OLD PN
Mfr # B1HF0098983
Zoro # G510490534
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part RHR160E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098983
- Zoro # G510490534
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.669 in |
Outside Dia. | 2.894 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | RHR160E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0101228 is a quality replacement for FILTREC OLD PN / RHR160E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/20Hp 208-240/480V Ccw (3900-0361-888)
- FAFNIR Wide Inner Ring And Housed Units, #RA008RRB (RA008RRB)
- CAMOZZI Male Connector, 12MM OD X G3/8 (S6510 12-3/8)
- FOSTER Straight-thru Brass Plug, 1/8" MPT (12MPB)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filters