Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHR1300GW10B / FILTREC OLD PN
Mfr # B1HF0100867
Zoro # G510490725
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Filter Media Microglass/Water Removal
- Micron Rating 10 µ
- Head Material Microglass/Water Removal
- Length 19.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0100867
- Zoro # G510490725
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.016 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | RHR1300GW10B |
Filter Media | Microglass/Water Removal |
Micron Rating | 10 µ |
Head Material | Microglass/Water Removal |
Application | Filtration |
Description
Beta 1 Filters B1HF0100866 is a quality replacement for FILTREC OLD PN / RHR1300GW10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- CENTURY Pump Motor, Capacitor-Start Design (T1032)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/10 Micron/25 PSI Bypass (HFA91025)
- Beta 1 Filters Hydraulic Filtration