Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHR110G10B / FILTREC OLD PN
Mfr # B1HF0098975
Zoro # G410490313
product price: $56.69
/ea
Sold in multiples of 2 for $113.38
$113.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part RHR110G10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098975
- Zoro # G410490313
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.047 in |
Length | 6.654 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | RHR110G10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0100492 is a quality replacement for FILTREC OLD PN / RHR110G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-7/16 (RPB 107-2)
- GATES Predator Single Belts, AP48 (AP48)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Plastic (MCL-15-P)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 2.125 In Bore Dia, 2.1875 Inbore Length, (L225X2-1/8)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- FLUITEK FLUITEK FLK0208222 Replacement/Interchange Hydraulic Filter (MF0360155)
- Beta 1 Filters Hydraulic Filtration