Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RHK80M10B / FILTREC
Mfr # B1HF0103789
Zoro # G910492152
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Filter Media Synthetic
- Micron Rating 12 µ
- Outside Dia. 2.48 in
- Length 6.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0103789
- Zoro # G910492152
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.48 in |
Length | 6.024 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RHK80M10B |
Filter Media | Synthetic |
Micron Rating | 12 µ |
Head Material | Synthetic |
Application | Filtration |
Description
Beta 1 Filters B1HF0103789 is a quality replacement for FILTREC / RHK80M10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE 8pcs Greasing Accessory Kit (GAK/P1/8ST/N)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Quick-Connect x MNPT, Steel (3FM3)
- LOCTITE Anti-Seize, 19 oz, Brush Top Can, Paste LB 8009(TM) (209758)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096032.00)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- Beta 1 Filters Hydraulic Filtration