Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RFC72010100SSB / NATIONAL FILTERS
Mfr # B1HF0086248
Zoro # G810496533
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Length 10.236 in
- Outside Dia. 4.173 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086248
- Zoro # G810496533
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.236 in |
Outside Dia. | 4.173 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | RFC72010100SSB |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0088893 is a quality replacement for NATIONAL FILTERS / RFC72010100SSB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- CLIMAX METAL PRODUCTS 1C-100-Z One-Piece Clamping Collar (1C-100-Z)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" STD Hose Barb, 10PCS (IC1438BB6-B10-P)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- Beta 1 Filters Hydraulic Filters