Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RFC710810PB / NATIONAL FILTERS
Mfr # B1HF0086067
Zoro # G410496629
product price: $34.19
/ea
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Media Cellulose
- Micron Rating 10 µ
- Length 7.874 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086067
- Zoro # G410496629
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.874 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | RFC710810PB |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0088879 is a quality replacement for NATIONAL FILTERS / RFC710810PB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 2307ETN9, Self Aligning Ball Bearings (2307ETN9)
- FESTO Push-In L-Fitting QBL-10-32-UNF-5/32-U (QBL-10-32-UNF-5/32-U)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- HESSAIRE Motor, Dayton, For 484X49, 484X58 (B250-8)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- Beta 1 Filters Hydraulic Filtration