Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RE30FD1 / SOFIMA
Mfr # B1HF0091490
Zoro # G510492804
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part RE30FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.327 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091490
- Zoro # G510492804
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.327 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | RE30FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0096285 is a quality replacement for SOFIMA / RE30FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-062-050-S One-Piece Industry Standard Clamping Coupling (ISCC-062-050-S)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SD-120-A)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- Beta 1 Filters Hydraulic Filters