Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RE090E10B4 / STAUFF
Mfr # B1HF0098999
Zoro # G110496813
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part RE090E10B4
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098999
- Zoro # G110496813
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.638 in |
Outside Dia. | 3.72 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RE090E10B4 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0115937 is a quality replacement for STAUFF / RE090E10B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 220738A Adapter Bracket For Mod (220738A)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-41)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- Beta 1 Filters Hydraulic Filtration