Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RD055K10B / STAUFF
Mfr # B1HF0096889
Zoro # G910491841
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part RD055K10B
- Filter Media Reinforced Cellulose
- Micron Rating 10 µ
- Length 7.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096889
- Zoro # G910491841
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.756 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RD055K10B |
Filter Media | Reinforced Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Reinforced Cellulose |
Description
Beta 1 Filters B1HF0098837 is a quality replacement for STAUFF / RD055K10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- FESTO Guided Drive DFM-16-10-P-A-GF (DFM-16-10-P-A-GF)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- CLIMAX METAL PRODUCTS M2C-20 Metric Two-Piece Clamping Collar (M2C-20)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- FAIREY ARLON 170L220H Replacement/Interchange Hydraulic Filter (MF0576109)
- Beta 1 Filters Hydraulic Filtration