Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RC130FD1 / SOFIMA
Mfr # B1HF0086117
Zoro # G410491563
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part RC130FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086117
- Zoro # G410491563
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.874 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | RC130FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0090922 is a quality replacement for SOFIMA / RC130FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (182TTDBD6026)
- NATIONAL Small Bore Metric Seals, 30X52X8-RLS35-S (30X52X8-RLS35-S)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- BREEZE Hose Clamp, CT, SAE 28,410SS, PK10 (CT 9428 B)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- Beta 1 Filters Hydraulic Filtration