Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RC105FD1 / SOFIMA
Mfr # B1HF0086557
Zoro # G510491920
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part RC105FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086557
- Zoro # G510491920
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.835 in |
Length | 2.165 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | RC105FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0090904 is a quality replacement for SOFIMA / RC105FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/8, D=22, Thermoplastic (K0447.22038)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1895mm PL, T379 (1895-5M-09)
- DYNABRADE Insert (95070)
- BRENNAN INDUSTRIES 12MJ-06MP Straight, 2PK (2404-12-06)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- Beta 1 Filters Hydraulic Filters