Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RA390E10B / STAUFF
Mfr # B1HF0085974
Zoro # G810493198
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part RA390E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085974
- Zoro # G810493198
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.417 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RA390E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091124 is a quality replacement for STAUFF / RA390E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 77" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B74)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-15/16" (TL2517-1-15/16)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- GATES Micro-V Belts, 240J4 (240J4)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- Beta 1 Filters Hydraulic Filtration