Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RA180E10B / STAUFF
Mfr # B1HF0086029
Zoro # G110493393
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part RA180E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086029
- Zoro # G110493393
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.835 in |
Length | 11.811 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RA180E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091104 is a quality replacement for STAUFF / RA180E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546T)
- TOMPKINS Hydraulic Fitting-Steel06MJ-10MOR 90 (6801-06-10)
- LEGACY SWIVEL CONNECTOR 3/8" M NPT X 3/8" FNPT (LMA9701-X)
- BOSTITCH Safety Sleeve (P2840003732)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- Beta 1 Filters Hydraulic Filters