Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RA170E10B / STAUFF
Mfr # B1HF0085958
Zoro # G410493338
product price: $61.19
/ea
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part RA170E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085958
- Zoro # G410493338
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.48 in |
Outside Dia. | 4.173 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RA170E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091099 is a quality replacement for STAUFF / RA170E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/8 (29HY91)
- ELESA Oil level sight glass, HFTX.24-1 (HFTX.)
- KHK GEARS Gear Rack (BSR0.5-300)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- Beta 1 Filters Hydraulic Filters