Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RA060E10B / STAUFF
Mfr # B1HF0086182
Zoro # G110493324
product price: $43.89
/ea
Sold in multiples of 4 for $175.56
$175.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part RA060E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086182
- Zoro # G110493324
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.835 in |
Length | 4.134 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RA060E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091074 is a quality replacement for STAUFF / RA060E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- SKF SKF 6207 2RS1/C3 HT51, Single Row Ball Bearings (6207 2RS1/C3 HT51)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 70 SK (3 B 70 SK)
- INGERSOLL-RAND Safety Valve (31385693)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA51025)
- Beta 1 Filters Hydraulic Filters