Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R940H1312A / PARKER/FAIREY ARLON
Mfr # B1HF0034350
Zoro # G510475746
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part R940H1312A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 13.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034350
- Zoro # G510475746
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.071 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | R940H1312A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0037376 is a quality replacement for PARKER/FAIREY ARLON / R940H1312A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- TIMKEN Insert Bearing, Dia. 1-11/16 In, Setscrew (GYA111RRB)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- Beta 1 Filters Hydraulic Filters