Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928046617 / REXROTH
Mfr # B1HF0075411
Zoro # G110494970
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928046617
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G110494970
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.378 in |
Length | 3.661 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928046617 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084355 is a quality replacement for REXROTH / R928046617.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 2RS FM222)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- Beta 1 Filters Hydraulic Filters