Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928025229 / REXROTH
Mfr # B1HF0056930
Zoro # G410482417
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Application Filtration
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056930
- Zoro # G410482417
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.087 in |
Length | 3.701 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928025229 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0061139 is a quality replacement for REXROTH / R928025229.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 13.6 dia x 5B-SF (1365B)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FP 90 (2502-12-12)
- GATES Multi-Speed Belts, 4430V970 (4430V970)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- Beta 1 Filters Hydraulic Filtration