Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928022349 / REXROTH
Mfr # B1HF0119994
Zoro # G710492543
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Filter Media Wire Mesh
- Micron Rating 40 µ
- Head Material Wire Mesh
- Length 6.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119994
- Zoro # G710492543
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.181 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928022349 |
Filter Media | Wire Mesh |
Micron Rating | 40 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0123022 is a quality replacement for REXROTH / R928022349.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- SMC Solenoid Air Control Valve, 24VDC (VQ2101-51)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- Beta 1 Filters Hydraulic Filtration