Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928019503 / REXROTH
Mfr # B1HF0056221
Zoro # G110482793
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928019503
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056221
- Zoro # G110482793
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 2.913 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928019503 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0061094 is a quality replacement for REXROTH / R928019503.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB54)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z300)
- DAYTON 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (2L390)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (12AT110BBPCN12H)
- Beta 1 Filters Hydraulic Filters