Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928017639 / REXROTH
Mfr # B1HF0099037
Zoro # G110491160
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928017639
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099037
- Zoro # G110491160
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 14.291 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928017639 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0115091 is a quality replacement for REXROTH / R928017639.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 081202)
- TIMKEN TRB Thrust Stamped Race, T202-904A2 (T202-904A2)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ87)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- Beta 1 Filters Hydraulic Filtration