Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928017616 / REXROTH
Mfr # B1HF0099029
Zoro # G110491436
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928017616
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099029
- Zoro # G110491436
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.488 in |
Length | 16.22 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928017616 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0115073 is a quality replacement for REXROTH / R928017616.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Metric CompressionL18(26X1.5) UNION 90 (MC6021-L18-L18)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- FESTO Compact Cylinder ADN-16-30-A-P-A (ADN-16-30-A-P-A)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- Beta 1 Filters Hydraulic Filters