Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928017281 / REXROTH
Mfr # B1HF0075524
Zoro # G110493737
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928017281
- Filter Media Microglass
- Micron Rating 5 µ
- Length 13.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075524
- Zoro # G110493737
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.976 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928017281 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084226 is a quality replacement for REXROTH / R928017281.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- FESTO Suction Cup VAS-30-1/8-PUR-B (VAS-30-1/8-PUR-B)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PIX V-Belt, 3L Wrapped, 3/8 X 28 (3L280)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- Beta 1 Filters Hydraulic Filters