Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928017062 / REXROTH
Mfr # B1HF0075411
Zoro # G510491630
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928017062
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G510491630
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.661 in |
Outside Dia. | 1.378 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928017062 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0084072 is a quality replacement for REXROTH / R928017062.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SH13-30M)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/8-6 (QSRL-G1/8-6)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG02530-100)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- Beta 1 Filters Hydraulic Filters