Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928016898 / REXROTH
Mfr # B1HF0008209
Zoro # G110485183
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928016898
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0008209
- Zoro # G110485183
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 8.268 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928016898 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0021036 is a quality replacement for REXROTH / R928016898.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FOR-GAUGE PORT (GP6504-12-12-04FB)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (216-259)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 11 L, PK50 (5050012)
- WILKERSON Sight Dome Kit (LRP-95-249)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- Beta 1 Filters Hydraulic Filtration