Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928016861 / REXROTH
Mfr # B1HF0006478
Zoro # G110484889
product price: $34.19
/ea
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928016861
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006478
- Zoro # G110484889
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928016861 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0020999 is a quality replacement for REXROTH / R928016861.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder ESNU-16-50-P-A (ESNU-16-50-P-A)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- DODGE Renewal Parts, Td-Tdt-Txt4 Input Seal 244203, 244211 (244211)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filters