Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928006700 / REXROTH
Mfr # B1HF0119952
Zoro # G410492249
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928006700
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119952
- Zoro # G410492249
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.752 in |
Length | 6.181 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006700 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0122849 is a quality replacement for REXROTH / R928006700.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 14 in Stroke, Round Body Double Acting (5VMK1)
- SPEEDAIRE Spring Lockcoil (PN21AA631G)
- CAMOZZI Right Angle Flow Control Valves, G1/8 (SCU 604-1/8)
- FESTO Standards-Based Cylinder DSNU-12-200-P-A (DSNU-12-200-P-A)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- SOFIMA HYDRAULICS FAM011MNXSB4S Replacement/Interchange Hydraulic Filter (MF0062175)
- Beta 1 Filters Hydraulic Filtration