Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928006215 / REXROTH
Mfr # B1HF0055211
Zoro # G710481363
Sold in multiples of 4 for $226.76
$226.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928006215
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055211
- Zoro # G710481363
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.724 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006215 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0060784 is a quality replacement for REXROTH / R928006215.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (B87)
- TIMKEN Axle Shaft Seal - Front Outer, 710701 (710701)
- SKF SKF 6206 2ZC3 HT51, Single Row Ball Bearings (6206 2ZC3 HT51)
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS7, 10 micron, Outside-In (MF0066033)
- Beta 1 Filters Hydraulic Filters