Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928005891 / REXROTH
Mfr # B1HF0073042
Zoro # G810478508
Sold in multiples of 2 for $265.98
Free Shipping & Returns
$265.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.937 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073042
- Zoro # G810478508
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.937 in |
Length | 6.22 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928005891 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074985 is a quality replacement for REXROTH / R928005891.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01953)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 6 Ribs Wide - 340J6 (340J6)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- Beta 1 Filters Hydraulic Filtration