Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R928005819 / REXROTH
Mfr # B1HF0065863
Zoro # G710482469
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928005819
- Filter Media Microglass
- Micron Rating 10 µ
- Length 38.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065863
- Zoro # G710482469
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.976 in |
Outside Dia. | 6.299 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928005819 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0071508 is a quality replacement for REXROTH / R928005819.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6314Z C3)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 328mm PL, T41 (328-8M-20)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- CONTINENTAL CONTITECH A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (A57)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/25 PSI Bypass (HFA41025)
- Beta 1 Filters Hydraulic Filtration