Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R850H1312A / PARKER/FAIREY ARLON
Mfr # B1HF0041164
Zoro # G410482356
product price: $195.99
/ea
Sold in multiples of 2 for $391.98
Free Shipping & Returns
$391.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part R850H1312A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.874 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041164
- Zoro # G410482356
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.874 in |
Outside Dia. | 3.799 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | R850H1312A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0045802 is a quality replacement for PARKER/FAIREY ARLON / R850H1312A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- GENTEQ Condenser Fan Motor, 1/3 HP, ECM, 208-230V (6303)
- SUPCO MultiPlus Dual Brand V Belt, A70 (A70)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- Beta 1 Filters Hydraulic Filtration