Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R820Z1612A / PARKER/FAIREY ARLON
Mfr # B1HF0007421
Zoro # G510475913
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part R820Z1612A
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007421
- Zoro # G510475913
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.992 in |
Length | 16.771 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | R820Z1612A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0019529 is a quality replacement for PARKER/FAIREY ARLON / R820Z1612A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- INGERSOLL-RAND Impact Wrench Care Kit, 2Z747, 4YD62, 6Z917 (231-TK2)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 2RSNR PRX)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- Beta 1 Filters Hydraulic Filters