Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R820H1612A / PARKER/FAIREY ARLON
Mfr # B1HF0007421
Zoro # G110476099
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part R820H1612A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 16.771 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007421
- Zoro # G110476099
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.771 in |
Outside Dia. | 2.992 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | R820H1612A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0019505 is a quality replacement for PARKER/FAIREY ARLON / R820H1612A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 35/3 MFD, 440V, Round (PRCFD353A)
- APACHE Apache 4 x 20' Bulk PVC Lay Flat Discharge Hose, (13028508-20-Feet)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0550)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- Beta 1 Filters Hydraulic Filters