Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R731G10 / FILTREC
Mfr # B1HF0085974
Zoro # G110496950
product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R731G10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 11.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085974
- Zoro # G110496950
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.417 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R731G10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085974 is a quality replacement for FILTREC / R731G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- SPEEDAIRE Filter Element (4ZK60)
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- Beta 1 Filters Hydraulic Filters