Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R6303A10A / FAI FILTRI
Mfr # B1HF0086033
Zoro # G110489822
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part R6303A10A
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086033
- Zoro # G110489822
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.354 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | R6303A10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0086479 is a quality replacement for FAI FILTRI / R6303A10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128441)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6314 2Z JEM)
- BRENNAN INDUSTRIES 03FJ-04MJ Straight Reducer (1Pc/Rigid), 3PK (2406-03-04)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- Beta 1 Filters Hydraulic Filtration