Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R5110G10 / FILTREC
Mfr # B1HF0096979
Zoro # G110498657
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R5110G10
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096979
- Zoro # G110498657
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.661 in |
Length | 9.173 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R5110G10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0096979 is a quality replacement for FILTREC / R5110G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-5/8 Bore Dia., 17 # of Teeth (50B17F-1J)
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh (MF0434507)
- Beta 1 Filters Hydraulic Filters