Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R320G10P / FILTREC
Mfr # B1HF0038980
Zoro # G510479195
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R320G10P
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0038980
- Zoro # G510479195
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 17.992 in |
Outside Dia. | 6.083 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R320G10P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0038980 is a quality replacement for FILTREC / R320G10P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1-KW Taper Lock Bushing (117159)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 100mm Outside Dia., 27.25mm Width (30309)
- HERITAGE Flush Drive Grease Fitting, 1/8", CS CD (H1877)
- FESTO Exhaust Air Flow Control Valve GRE-1/4 (GRE-1/4)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BUYERS PRODUCTS 100 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH325)
- Beta 1 Filters Hydraulic Filtration