Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R320CW05P / FILTREC
Mfr # B1HF0039039
Zoro # G110479175
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R320CW05P
- Filter Media Cellulose/Water Removal
- Micron Rating 5 µ
- Length 17.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0039039
- Zoro # G110479175
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 17.992 in |
Outside Dia. | 6.083 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R320CW05P |
Filter Media | Cellulose/Water Removal |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Cellulose/Water Removal |
Description
Beta 1 Filters B1HF0039039 is a quality replacement for FILTREC / R320CW05P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- MAIN FILTER Hydraulic Filter, replaces T.L. SMITH YM88566, 25 micron, Outside-In, Cellulose (MF0502896)
- Beta 1 Filters Hydraulic Filters