Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R272G10 / FILTREC
Mfr # B1HF0092660
Zoro # G110496042
product price: $63.69
/ea
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part R272G10
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0092660
- Zoro # G110496042
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.52 in |
Length | 5.709 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R272G10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0092660 is a quality replacement for FILTREC / R272G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 21 # of Teeth (50BS21H X 1 1/2)
- KURIYAMA 3" ID x 100 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU67)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D684)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- Beta 1 Filters Hydraulic Filtration